Add More Items
View All Quick Selects
Below you can add an image for 'spiral compact fluorescent' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
15W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4, 3500K, Smartdrive
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$12.32
Each
This Impact Rated Multi-Tool Brings A New-to-World Design to A Classic 11-In-1 Screwdriver. Each Component Is Compatible With An Impact Driver, As Well As The Included Screwdriver Handle, Eliminating The Need to Carry Separate Power Tool Accessories. The Tool Houses 7 Popular Tips and Converts to 4 Nut Driver Sizes. It'S The Familiar Feel Of A Multi-Bit Screwdriver, With The Added Utility to Complete Any Job.
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$25.35
The Industry'S First Task, Area, and Overhead Light. The New M18™ Radius™ Led Compact Site Light With One-Key™ (Twist Lock) Is The World’S First High Output Cordless Site Light On The Market, and Has The Ability to Provide Light In Task, Area, and Overhead Applications. With 4, 400 LM For Full Workspace Coverage, The M18™ Radius™ Led Compact Site Light Provides Enough Light to Illuminate Large Work Areas, and Can Be Turned Down to As Low As 1, 000 LM For Working In Confined Areas. A High Impact Polycarbonate
$432.86
Fluorescent Lamp, G13 Miniature Bi-Pin Base, T8 Bulb Shape, 80, 40000 H Average Life, 5000 K, 32 W, 3000 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB
$11.91
15W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 PCS Carton, Carton Pack
$27.55
Delivers Up to 3X More Runtime, 20% More Power and 2X More Life Than Standard Lithium-Ion Batteries. The M12™ Redlithium™ 3.0 Compact Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over The Life Of The Pack Than Any Battery On The Market. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Its Compact Design Fits In Tight Work Spaces and Reduces User Fatigue. Managed B
$137.02
Radiant Tru Univrs SP/3W 700W Dim, WH
$86.27
Linear Tubes 2200 Lumens T8 14W Pet Coated Glass 80CRI 4000K Ballast Compatible
$10.48
Gel F15T8/CW-6PK 10143 Fluorescen
$3.52
Compression Splice, 1/0 Awg (Ascr);1/0 Awg (Stranded);2/0 Awg (Compact Conductor-Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Yellow (Code) Insulation Color, 2 Conductors, 3.5 In Overall Length, Compression/Crimp Terminal, 600 V, 0.19 LB/Ea
$1,899.92
Per 100
Compression Splice, 2/0 Awg (Ascr);2/0 Awg (Stranded);3/0 Awg (Compact Conductor-Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Gray (Code) Insulation Color, 2 Conductors, 3.5 In Overall Length, Compression/Crimp Terminal, 600 V, 0.18 LB/Ea
$1,606.85
Fluorescent Ceiling Mount Light Fixture, 5-1/16 Inch Width X 3-1/32 Inch Height Size; Ul (Canada and Us), Ansi/Ul 1598 Approval; Ceiling Mounting; 1 Lamp(S); Yes Lamp Included; 13 Watt Lamp Wattage; Polycarbonate Housing Material; White Housing Finish
$2,734.67
Eaton Power Pedestal Fluorescent Light Assembly, Twistbulb, Firehouse, 13W
$23.60
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
$6.98
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 77, 12000 H Average Life, 4100 K, 95 W, 8850 LM Brightness (Lumens), 96 In Length, 1.4 LB/Ea
$32.46
95W, 96 Inch Mol, T12 Ho (800MA) Rapid Start Supersaver Fluorescent Lamp, 4100K Color Temperature, 88 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
$24.52
Fluorescent Lampholder, T12 Instant Start Fluorescent Lamp, T12 Lamp Size, 600 V, 660 W, Slide-On, 1-5/8 In Height, 1-1/4 In Width, 3/4 In Depth
$2.15
Fluorescent Starter For Use With F14, F15 and F20 Preheat Fluorescent Lamps. Ul, Csa
$1.16
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
$6.99
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 90, 20000 H Average Life, 6500 K, 40 W, 2250 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 48.0 In Length, Rapid, +10 °C Operating Temperature, 0.67 LB/Ea
$5.59
20
Popularity
Default